- Johnson Control For Low Pressure Applications.
- All Range Control
- Range 20" To 100" (-68 To 690 Kpa)
- Differential Min 7" (48 Kpa) Max 50" (345 Kpa)
- Pressure Connection 36" Cap W/ 1/4" Flare Nut
- Max Working Pressure 325" (2239 Kpa)
- Max Over-Pressure 100" (690 Kpa)
- Limited Knob Adj (Supplied/Not Assembled)
- Switch Action Spst (Open High)
- Code # P70ab-2c, Non-Corrosive Refrigerants
- Designed Primarily For Low Pressure Cut-Out Control And
- Capacity Control On Commercial Refrigeration And Air
- Conditioning Applications.
Allpoints 881207 Pressure Control For Johnson Controls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | P29AB2C |
| Type | Refrigeration Parts |
| Brand | Johnson Controls |