Take 15% off your entire order!

Offer applied at checkout

Araven 01870 - Food-Bac Transport Container W/Lid, HDPE, 73.9 Qt., W/ Wheels, White - Pkg Qty 4

Araven 01870 - Food-Bac Transport Container W/Lid, HDPE, 73.9 Qt., W/ Wheels, White - Pkg Qty 4

Item #: WBB1653554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$56.39 ea.

Price: $225.56 / Pkg of 4

Save $11.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 01870 - Food-Bac Transport Container W/Lid, HDPE, 73.9 Qt., W/ Wheels, White

Food-Bac Transport Container, lid with metal fasteners, 73.9 Qt. capacity, Colorclip® coded, label slot, stackable, vent hatch, dishwasher safe, high-density polyethylene, poly wheels, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER01870
  • DESCRIPTIONFood-Bac Transport Container W/Lid
  • CAPACITY73.9 Qt.
  • COLORWhite
  • WIDTH INCHES25-3/4
  • CONSTRUCTIONHigh Density Polyethylene
  • HEIGHT INCHES17-7/8
  • DEPTH INCHES17-7/8
  • WEIGHT LBS.8.38
  • PACKAGE QUANTITY4
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 01890 - Food-Bac Transport Container W/Lid, HDPE, 95.1 Qt., W/ Wheels, White - Pkg Qty 4

Item #: B1653473

Not Yet Rated

Usually ships in 3 to 6 days

$253.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 01870 - Food-Bac Transport Container W/Lid, HDPE, 73.9 Qt., W/ Wheels, White - Pkg Qty 4

Araven 01870 - Food-Bac Transport Container W/Lid, HDPE, 73.9 Qt., W/ Wheels, White - Pkg Qty 4

Item #: WBB1653554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant