discount codeFree shipping over 300

Applied at checkout

Araven 03023 - Food Container, Airtight, W/Lid, PP, 1.2 Qt., 1/6 Size, Colorclip®, Transparent - Pkg Qty 6

Araven 03023 - Food Container, Airtight, W/Lid, PP, 1.2 Qt., 1/6 Size, Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653456

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.56 ea.

Price: $27.36 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Araven 03023 - Food Container, Airtight, W/Lid, PP, 1.2 Qt., 1/6 Size, Colorclip®, Transparent

Food Storage Container, 1.2 Qt., GN 1/6, 2.5" size, Colorclip® coded, capacity indicators, permanent label, -40°F to 203°F temperature range, dishwasher safe, polypropylene, transparent. Includes airtight polyethylene lid. NSF Certified, HACCP compliant, BPA-Free.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER03023
  • DESCRIPTIONAirtight Food Container W/Lid
  • CAPACITY1.2 Qt.
  • COLORTransparent
  • WIDTH INCHES7
  • CONSTRUCTIONContainer: Polypropylene/Lid: Low Density Polyethylene)
  • HEIGHT INCHES2-5/8
  • DEPTH INCHES6-3/8
  • WEIGHT LBS.0.48
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • SIZE1/6
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 203°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 03023 - Food Container, Airtight, W/Lid, PP, 1.2 Qt., 1/6 Size, Colorclip®, Transparent - Pkg Qty 6

Araven 03023 - Food Container, Airtight, W/Lid, PP, 1.2 Qt., 1/6 Size, Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top