discount codeFree shipping over 300

Applied at checkout

Araven 09798 - Food Pan, Polycarbonate, 2.15 Qt., Stackable, Clear - Pkg Qty 6

Araven 09798 - Food Pan, Polycarbonate, 2.15 Qt., Stackable, Clear - Pkg Qty 6

Item #: WBB1653512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $44.40 / Pkg of 6

Quantity

Popular item in this category

Araven 09821 - Food Pan, Polycarbonate, 4 Qt., Stackable, Clear - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$52.80

Customers Also Viewed

Araven 09798 - Food Pan, Polycarbonate, 2.15 Qt., Stackable, Clear

Food Pan, 2.15 Qt. capacity, GN 1/6, 6" size, stackable, break/stain-resistant, capacity indicators, permanent label, -40°F to 210°F temperature range, dishwasher safe, polycarbonate, clear. One container can be used to cover and seal another, HACCP compliant, NSF Certified

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER09798
  • DESCRIPTIONFood Pan
  • CAPACITY2.15 Qt.
  • COLORClear
  • WIDTH INCHES7
  • CONSTRUCTIONPolycarbonate
  • HEIGHT INCHES6
  • DEPTH INCHES6-3/8
  • WEIGHT LBS.1.03
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • SIZE1/6
  • PACKAGE QUANTITY6
  • LID09852
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 210°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 09798 - Food Pan, Polycarbonate, 2.15 Qt., Stackable, Clear - Pkg Qty 6

Araven 09798 - Food Pan, Polycarbonate, 2.15 Qt., Stackable, Clear - Pkg Qty 6

Item #: WBB1653512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top