Take 15% off your entire order!

Offer applied at checkout

Araven 91856 - Food Storage Container W/Lid, Polycarbonate, 19 Qt., Colorclip®, Clear - Pkg Qty 6

Araven 91856 - Food Storage Container W/Lid, Polycarbonate, 19 Qt., Colorclip®, Clear - Pkg Qty 6

Item #: WBB1653460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.25 ea.

Price: $181.50 / Pkg of 6

Save $9.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 91856 - Food Storage Container W/Lid, Polycarbonate, 19 Qt., Colorclip®, Clear

Food Storage Container, square, 19 quart, with side handles & lid, Colorclip® coded, capacity indicators, stackable, dishwasher safe, polycarbonate, clear, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER91856
  • DESCRIPTIONFood Storage Container W/Lid
  • CAPACITY19 Qt.
  • COLORClear
  • WIDTH INCHES11-1/4
  • CONSTRUCTIONContainer: Polycarbonate/Lid: Low Density Polyethylene)
  • HEIGHT INCHES12-5/8
  • DEPTH INCHES11-1/4
  • WEIGHT LBS.3.75
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 210°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 91855 - Food Storage Container W/Lid, Polycarbonate, 12.6 Qt., Colorclip®, Clear - Pkg Qty 6

Item #: B1653547

Not Yet Rated

Usually ships in 3 to 6 days

$139.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 91856 - Food Storage Container W/Lid, Polycarbonate, 19 Qt., Colorclip®, Clear - Pkg Qty 6

Araven 91856 - Food Storage Container W/Lid, Polycarbonate, 19 Qt., Colorclip®, Clear - Pkg Qty 6

Item #: WBB1653460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant