discount codeFree shipping over 300

Applied at checkout

Araven 91860 - Food Storage Container W/Lid, Polycarbonate, 2.1 Qt., Colorclip®, Transparent - Pkg Qty 6

Araven 91860 - Food Storage Container W/Lid, Polycarbonate, 2.1 Qt., Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.10 ea.

Price: $36.60 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Araven 91860 - Food Storage Container W/Lid, Polycarbonate, 2.1 Qt., Colorclip®, Transparent

Food Storage Container, square, 2.1 quart, with side handles & lid, Colorclip® coded, capacity indicators, stackable, dishwasher safe, polyethylene, translucent, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER91860
  • DESCRIPTIONFood Storage Container W/Lid
  • CAPACITY2.1 Qt.
  • COLORTransparent
  • WIDTH INCHES7-1/8
  • CONSTRUCTIONContainer: Polypropylene/Lid: Low Density Polyethylene)
  • HEIGHT INCHES4
  • DEPTH INCHES7-1/8
  • WEIGHT LBS.0.74
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • DISHWASHER SAFEYes
  • TEMPERATURE-40°F to 203°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 91860 - Food Storage Container W/Lid, Polycarbonate, 2.1 Qt., Colorclip®, Transparent - Pkg Qty 6

Araven 91860 - Food Storage Container W/Lid, Polycarbonate, 2.1 Qt., Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top