Take 15% off your entire order!

Offer applied at checkout

Araven 91861 - Food Storage Container W/Lid, Polycarbonate, 4.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Araven 91861 - Food Storage Container W/Lid, Polycarbonate, 4.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.53 ea.

Price: $45.18 / Pkg of 6

Save $2.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 91861 - Food Storage Container W/Lid, Polycarbonate, 4.2 Qt., Colorclip®, Transparent

Food Storage Container, square, 4.2 quart, with side handles & lid, Colorclip® coded, capacity indicators, stackable, dishwasher safe, polyethylene, translucent, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER91861
  • DESCRIPTIONFood Storage Container W/Lid
  • CAPACITY4.2 Qt.
  • COLORTransparent
  • WIDTH INCHES7-1/8
  • CONSTRUCTIONContainer: Polypropylene/Lid: Low Density Polyethylene)
  • HEIGHT INCHES7-1/2
  • DEPTH INCHES7-1/8
  • WEIGHT LBS.0.92
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • DISHWASHER SAFEYes
  • TEMPERATURE-40°F to 203°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 91861 - Food Storage Container W/Lid, Polycarbonate, 4.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Araven 91861 - Food Storage Container W/Lid, Polycarbonate, 4.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant