Take 15% off your entire order!

Offer applied at checkout

Araven 91866 - Food Storage Container W/Lid, Polycarbonate, 23.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Araven 91866 - Food Storage Container W/Lid, Polycarbonate, 23.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.24 ea.

Price: $157.44 / Pkg of 6

Save $7.87 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 91866 - Food Storage Container W/Lid, Polycarbonate, 23.2 Qt., Colorclip®, Transparent

Food Storage Container, square, 23.2 quart, with side handles & lid, Colorclip® coded, capacity indicators, stackable, dishwasher safe, polyethylene, translucent, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER91866
  • DESCRIPTIONFood Storage Container W/Lid
  • CAPACITY23.2 Qt.
  • COLORTransparent
  • WIDTH INCHES11-1/4
  • CONSTRUCTIONContainer: Polypropylene/Lid: Low Density Polyethylene)
  • HEIGHT INCHES15-3/4
  • DEPTH INCHES11-1/4
  • WEIGHT LBS.3.49
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • DISHWASHER SAFEYes
  • TEMPERATURE-40°F to 203°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 91855 - Food Storage Container W/Lid, Polycarbonate, 12.6 Qt., Colorclip®, Clear - Pkg Qty 6

Item #: B1653547

Not Yet Rated

Usually ships in 3 to 6 days

$139.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 91866 - Food Storage Container W/Lid, Polycarbonate, 23.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Araven 91866 - Food Storage Container W/Lid, Polycarbonate, 23.2 Qt., Colorclip®, Transparent - Pkg Qty 6

Item #: WBB1653468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant