Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 607901 - Bains Marie, 1.3 Qt. - Pkg Qty 6
See all 23 items in product family

Carlisle 607901 - Bains Marie, 1.3 Qt. - Pkg Qty 6

Item #: WBB637886

Sold By: globalindustrial.com

Expected ship date 11/17/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 6

Price: $91.50
Product Information
Customer Review
Product Q&A
Bains Marie 1.3 Qt.

Features:
  • Heavy gauge 18-8 stainless steel
  • Ideal for serving, storing, and preparing foods, sauces, and dressings
  • Easy clean, satin finish and smooth rounded edges
  • Optional covers have recessed handles to allow stacking of covered containers

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER607901
    • DESCRIPTIONContainer
    • CAPACITY1.25 Qt.
    • COLORStainless Steel
    • MATERIAL18-8 Stainless
    • HEIGHT INCHES5.75
    • DEPTH INCHES5.75
    • DIAMETER INCHES4.13
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!