discount codeFree shipping over 300

Applied at checkout

Carlisle 220002 - Container 12-1/4" Deep x 15-7/16" High, White - Pkg Qty 6

Carlisle 220002 - Container 12-1/4" Deep x 15-7/16" High, White - Pkg Qty 6

Item #: WBB637251

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $69.00 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Container 12-1/4" Deep x 15-7/16" High - White

Features:
  • Carlisle Bains Marie are the original round food storage containers
  • Seamless containers are NSF Listed and dishwasher safe
  • Outside stacking lugs prevent jamming
  • Snap-on, air-tight lids are tabbed for easy on and off
  • Smooth interior cleans easily, leaves no food traps
  • Available in 2, 3-1/2, 6, 8, 12, 18, and 22 quart sizes, to meet your storage needs
  • Molded-in handles for easy lifting; 12 qt, 18 qt, & 22 qt sizes have recessed handles for extra strength and stability in lifting
  • 12 qt, 18 qt, & 22 qt sizes have graduated U.S. measurements shown on side of container
  • 2 qt, 3-1/2 qt, 6 qt, & 8 qt sizes can be imprinted
  • Translucent polypropylene containers offer contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
  • Economical White polyethylene containers will withstand temperatures from -40° to 180° F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER220002
  • DESCRIPTIONContainer
  • CAPACITY22 Qt.
  • COLORWhite
  • CONSTRUCTIONPolyethylene (PE)
  • HEIGHT INCHES15.43
  • DIAMETER INCHES12-1/4
  • TOP DIAMETER INCHES12-1/4
  • PACKAGE QUANTITY6
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: lisa p

    Date: April 18, 2012

    super containers, excellent customer service
    Your review:
    This isn't so much about the containers, which are now holding pet food and extra bird seed, but about the service I got from Global. There was an issue about whether or not it was understandable that the lids did NOT come with the containers and I ended up needing two shipments, paying for shipping both times. One rep told me they would help, another rep told me "Sorry, there's nothing we can do." At first I was left high and dry, but the VICE PRESIDENT, Mr. Gregory, got involved and made sure THE CUSTOMER COMES FIRST. He informed me that I would NOT be charged, not only for the shipping, but also for the lids! Now THAT is great service! Thank you, Mr. Gregory, and Global.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 220002 - Container 12-1/4" Deep x 15-7/16" High, White - Pkg Qty 6

Carlisle 220002 - Container 12-1/4" Deep x 15-7/16" High, White - Pkg Qty 6

Item #: WBB637251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top