Take 15% off your entire order!

Offer applied at checkout

Carlisle CM1400444 Designer Coldmaster® 1 Qt Flared Square 1 qt - Black-Charcoal

Carlisle CM1400444 Designer Coldmaster® 1 Qt Flared Square 1 qt - Black-Charcoal

Item #: WBB2108795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle CM1400444 Designer Coldmaster® 1 Qt Flared Square 1 qt - Black-Charcoal

Features:
  • An attractive new way to keep foods cold and appetizing
  • Decorative styling and Coldmaster technology allows complete versatility
  • Upscale Designer series looks good on a buffet, salad bar, or as a tabletop presentation
  • Provides a classy look for bar toppings and keeps them cold for hours
  • All Designer pieces are available in your choice of white or black interior
  • Clear polycarbonate lids are available to help preserve food freshness, especially when serving outdoors
  • Simply charge overnight to hold food temperatures at or below the ServSafe®* 40°F (4.4°C) for up to four hours†
  • Eliminates unsanitary, messy ice baths
  • Constructed of high impact ABS material
  • Features stylish new colors to complement a variety of decors
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERCM1400444
  • CAPACITY1 Qt.
  • COLORBlack/Charcoal
  • WIDTH INCHES3-3/4
  • CONSTRUCTIONABS
  • HEIGHT INCHES7-3/4
  • WEIGHT LBS.1
  • APPLICATIONSCatering, Restaurants, Cafeterias
  • FOR USE WITH230200500, 230200501, 230200510, 230200511, 230200512, 230200513, 230200514
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • LENGTH INCHES7-3/4
  • SHAPESquare
  • PACKAGE QUANTITY1
  • STYLEColdmaster®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle CM1400440 Designer Coldmaster® 1 Qt Flared Square 1 qt - White-Pewter

Item #: B2108870

Not Yet Rated

Usually ships in 5 to 8 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM1400444 Designer Coldmaster® 1 Qt Flared Square 1 qt - Black-Charcoal

Carlisle CM1400444 Designer Coldmaster® 1 Qt Flared Square 1 qt - Black-Charcoal

Item #: WBB2108795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant