Take 15% off your entire order!

Offer applied at checkout

Carlisle CM140807 Designer Coldmaster® 5 Qt Notched Lid - Clear

Carlisle CM140807 Designer Coldmaster® 5 Qt Notched Lid - Clear

Item #: WBB2108818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle CM140807 Designer Coldmaster® 5 Qt Notched Lid - Clear

Features:
  • Clear polycarbonate lid to help preserve food freshness, especially when serving outdoors
  • Constructed of high impact ABS material
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERCM140807
  • CAPACITY5 Qt.
  • COLORClear
  • CONSTRUCTIONABS
  • WEIGHT LBS.1
  • APPLICATIONSCatering, Restaurants, Cafeterias
  • STYLEColdmaster®
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • SHAPESquare
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle CM140707 Designer Coldmaster® 5 Qt Solid Lid - Clear

Item #: B2108817

Not Yet Rated

Usually ships in 5 to 8 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM140807 Designer Coldmaster® 5 Qt Notched Lid - Clear

Carlisle CM140807 Designer Coldmaster® 5 Qt Notched Lid - Clear

Item #: WBB2108818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant