Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 640100 - Replacement Lid & Assorted Toggles For Carlisle Container 640000

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Carlisle 640100 - Replacement Lid & Assorted Toggles For Carlisle Container 640000

Item #: WBB1189362

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.09
Product Information
Customer Review
Product Q&A
Carlisle Replacement Lid & Assorted Toggles For 640000

Features:
  • Easy Access Toggle Lid For Quick Open And Close Action
  • Tight Sealing Lid Protects Against Spills
  • Assorted Color Lid Toggles To Allow For Easy Color Code Identification
  • NSF Listed And Dishwasher Safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER640100
    • DESCRIPTIONReplacement Lid & Assorted Toggles

    • WIDTH INCHES7-7/8
    • MATERIALPolypropylene (PPY)
    • HEIGHT INCHES2-3/4
    • DEPTH INCHES4
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!