Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Covers Sold Separately

Cambro RFSCW6135 - RFSCW6135, Round Storage Container, 6 Qt., Clear - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Cambro RFSCW6135 - RFSCW6135, Round Storage Container, 6 Qt., Clear - Pkg Qty 12

Item #: WBB469504

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 12

Price: $132.00
Product Information
Customer Review
Product Q&A
Cambro RFSCW6135 - RFSCW6135, Round Storage Container, 6 Qt., Clear

Camwear® Round Storage Container, 6 qt., withstands temperature of -40 to 210™ F, stain resistant, molded-in handle, durable polycarbonate construction, (covers sold separately), clear, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERRFSCW6135
    • TYPERound
    • CAPACITY6 Qt.
    • COLOR FINISHClear
    • CONSTRUCTIONPolycarbonate
    • HEIGHT INCHES7-15/16
    • DEPTH INCHES9-15/16
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!