discount codeFree shipping over 300

Applied at checkout

Carlisle 1063002 - Storplus™ 2 Gallon Box 18", 12", 3-1/2", White - Pkg Qty 6

Carlisle 1063002 - Storplus™ 2 Gallon Box 18", 12", 3-1/2", White - Pkg Qty 6

Item #: WBB637891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $78.00 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

StorPlus™ 2 GallonBox 18", 12", 3-1/2" - White

Features:
  • Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking
  • Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads
  • Dishwasher safe; NSF Listed
  • 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods
  • Quart, gallon, and liter capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use
  • StorPlus™ Boxes and Lids' date indicator helps promote organized food storage, makes inventory checks quick and easy
  • All sizes stack for easy, efficient storage; fit standard carts and racks
  • Smooth interior surface makes cleaning easy
  • Use everyday to organize and inventory kitchen supplies and equipment
  • Stacks with other boxes on the market
  • Use in catering for storage and transporting of foods, beverages, linens, and supplies
  • Serve and display ice and iced beverages
  • Boxes double as dough proofing bus boxes, warewashing tubs for kitchen overflow, or remote locations
  • "Lock-Tight" lids can be reversed and used as bun pan or tray
  • 18" x 26" colander is ideal for storing, draining, thawing, and marinating foods; keeps lettuce crisp, thaws and drains fish on ice, marinates chicken, etc.
  • Colander fits 18" x 26" x 6" or deeper boxes
  • White polyethylene offers economical storage and transport and withstands temperatures from -40°F to 180°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER1063002
  • DESCRIPTIONStorPlus™ Storage Container - 2 Gallon 18 in x 12 in x 3-1/2 in - White
  • CAPACITY2 Gal.
  • COLORWhite
  • WIDTH INCHES12
  • CONSTRUCTIONPolyethylene (PE)
  • HEIGHT INCHES3-1/2
  • TRADEMARKStorPlus™
  • LENGTH INCHES18
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1063002 - Storplus™ 2 Gallon Box 18", 12", 3-1/2", White - Pkg Qty 6

Carlisle 1063002 - Storplus™ 2 Gallon Box 18", 12", 3-1/2", White - Pkg Qty 6

Item #: WBB637891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top