Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 10611C09 - Storplus™ Storage Container, 3.5 Gallon, 18", 12", 6", Green - Pkg Qty 6
See all 107 items in product family

Carlisle 10611C09 - Storplus™ Storage Container, 3.5 Gallon, 18", 12", 6", Green - Pkg Qty 6

Item #: WBB637907

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
StorPlus™ 3.5 GallonBox 18", 12", 6" - Green

Features:
  • Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking
  • Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads
  • Dishwasher safe; NSF Listed
  • 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods
  • Quart, gallon, and liter capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use
  • StorPlus™ Boxes' date indicator helps promote organized food storage, makes inventory checks quick and easy
  • All sizes stack for easy, efficient storage; fit standard carts and racks
  • Smooth interior surface makes cleaning easy
  • Use everyday to organize and inventory kitchen supplies and equipment
  • Stacks with other boxes on the market
  • Use in catering for storage and transporting of foods, beverages, linens, and supplies
  • Serve and display ice and iced beverages
  • Boxes double as dough proofing bus boxes, warewashing tubs for kitchen overflow, or remote locations
  • "Lock-Tight" lids can be reversed and used as bun pan or tray
  • RimGlow™ technology gives the boxes and lids a distinct color to segregate them by usage, yet also provides crystal clarity for identifying contents at a glance
  • Color-Coded StorPlus™ Boxes use the Carlisle Spectrum® identification system so they can be easily integrated to your existing zone isolation program
  • Follow SERVSAFE® recommended stacking order of: Clear for cooked foods and dairy products on top shelves, followed by Green boxes for fresh fruits and vegetables; Blue for raw fish and seafood; Red boxes for storing raw meats, with Yellow boxes for raw poultry

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER10611C09
    • MANUFACTURER PART NUMBER10611C09
    • DESCRIPTIONStorPlus™ Storage Container - 3-1/2 Gallon 18 in x 12 in x 6 in - Green
    • CAPACITY3.50 gal
    • COLORAmber
    • WIDTH INCHES12
    • MATERIALPolycarbonate (PC)
    • HEIGHT INCHES6
    • TRADEMARKStorPlus™
    • LENGTH INCHES18
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed