discount codeFree shipping over 300

Applied at checkout

Carlisle 1074105 - Storplus™ 6-8 Qt. Lid 9", 9", 5/8", Red - Pkg Qty 6

Carlisle 1074105 - Storplus™ 6-8 Qt. Lid 9", 9", 5/8", Red - Pkg Qty 6

Item #: WBB638046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.75 ea.

Price: $16.50 / Pkg of 6

Quantity

Customers Also Viewed

StorPlus™ 6-8 Qt. Lid 9", 9", 5/8" - Red

Features:
  • Unique reinforced stacking lugs on all four corners add strength, rigidity, and help prevent container "lock-up" or jamming when stacked together
  • StorPlus™ containers are perfect for storing condiments, spices, toppings, leftover foods; or even preparing large batches of foods
  • NSF Listed and dishwasher safe
  • Containers have wide, easy-grip handles with drain holes for quicker drying
  • Stack with other popular brands
  • Exterior texturing on corners, edges, handles, and container bottom helps prevent scratches, improves durability, and provides a secure grip
  • Smooth interior finish with Spoonable™ bottom helps prevent food waste, makes clean-up easy
  • Wide recessed handles provide maximum grip without sacrificing shelf space
  • Color-coded capacity indicators are listed in both gallons and liters
  • Capacity indicators allow measuring, prepping, and portioning in a single container for added versatility, efficiency, and inventory control
  • Date indicators on container sides and lid help you to maintain food quality and control inventory turns; lids have content indicators to help you identify contents easily
  • White polyethylene containers are the practical, economical choice for storing foods from -40°F to 180°F
  • Color-coded, textured snap-on lids allow convenient stacking
  • One lid fits both polycarbonate and polyethylene containers
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER1074105
  • DESCRIPTIONStorPlus™ Square Container Lid 6-8 qt - Red

  • CAPACITY6-8 Qt.
  • COLORRed
  • WIDTH INCHES9
  • CONSTRUCTIONPolyethylene (PE)
  • HEIGHT INCHES41/64
  • TRADEMARKStorPlus™
  • LENGTH INCHES9
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1074105 - Storplus™ 6-8 Qt. Lid 9", 9", 5/8", Red - Pkg Qty 6

Carlisle 1074105 - Storplus™ 6-8 Qt. Lid 9", 9", 5/8", Red - Pkg Qty 6

Item #: WBB638046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top