Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1072407 - Storplus™ Container 12 Qt., Clear - Pkg Qty 6
See all 91 items in product family

Carlisle 1072407 - Storplus™ Container 12 Qt., Clear - Pkg Qty 6

Item #: WBB637265

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 6

Price: $111.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
StorPlus™ Container 12 Qt. - Clear

Features:
  • Unique reinforced stacking lugs on all four corners add strength, rigidity, and help prevent container "lock-up" or jamming when stacked together
  • StorPlus™ containers are perfect for storing condiments, spices, toppings, leftover foods; or even preparing large batches of foods
  • NSF Listed and dishwasher safe
  • Containers have wide, easy-grip handles with drain holes for quicker drying
  • Stack with other popular brands
  • Exterior texturing on corners, edges, handles, and container bottom helps prevent scratches, improves durability, and provides a secure grip
  • Smooth interior finish with Spoonable™ bottom helps prevent food waste, makes clean-up easy
  • Wide recessed handles provide maximum grip without sacrificing shelf space
  • Color-coded capacity indicators are listed in both gallons and liters
  • Capacity indicators allow measuring, prepping, and portioning in a single container for added versatility, efficiency, and inventory control
  • Date indicators on container sides and lid help you to maintain food quality and control inventory turns; lids have content indicators to help you identify contents easily
  • Clear polycarbonate containers provide exceptional durability, clear viewing of contents, and can withstand temperatures from -40°F to 212°F
  • White polyethylene containers are the practical, economical choice for storing foods from -40°F to 180°F
  • Color-coded, textured snap-on lids allow convenient stacking
  • One lid fits both polycarbonate and polyethylene containers

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER1072407
    • DESCRIPTIONStorPlus™ Square Container 12 qt - Clear

    • CAPACITY12 qt
    • COLORClear
    • WIDTH INCHES11-9/64
    • MATERIALPolycarbonate (PC)
    • HEIGHT INCHES8-1/4
    • TRADEMARKStorPlus™
    • LENGTH INCHES11-9/64
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed