Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle ST162930 - Storplus™ Container 18 Qt., See Thru - Pkg Qty 6
See all 91 items in product family

Carlisle ST162930 - Storplus™ Container 18 Qt., See Thru - Pkg Qty 6

Item #: WBB637872

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.46 Save up to 45%
$14.75 each

Sold in packages of 6

Price: $88.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
StorPlus™ Container 18 Qt. - See Thru

Features:
  • Square shape allows for practical storage in the freezer, cooler, or shelf
  • Molded-in volume graduations indicate capacity
  • Lids are interchangeable with respective sizes, one lid for 2 and 4 qt containers and one for 6 and 8 qt
  • Translucent polypropylene offers contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
  • Economical White polyethylene will withstand temperatures from -40° to 180° F
  • NSF listed; dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERST162930
    • DESCRIPTIONStorPlus™ Container 18 qt - See Thru

    • CAPACITY18 qt
    • COLORSee Thru
    • MATERIALPolypropylene (PPY)
    • HEIGHT INCHES12-3/4
    • BASE WIDTH INCHES6.68
    • BASE LENGTH INCHES11.01
    • CASE QUANTITY6
    • TOP LENGTH INCHES14.18
    • TRADEMARKStorPlus™
    • TOP WIDTH INCHES8.31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!