Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 10617C14 - Storplus™ Lid 12" x 18", Blue - Pkg Qty 6
See all 91 items in product family

Carlisle 10617C14 - Storplus™ Lid 12" x 18", Blue - Pkg Qty 6

Item #: WBB638133

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 6

Price: $76.50
Product Information
Customer Review
Product Q&A
StorPlus™ Lid 12" x 18" - Blue

Features:
  • Reinforced top and bottom corners, help prevent chipping and cracking
  • Dishwasher safe; NSF Listed
  • Smooth interior surface makes cleaning easy
  • "Lock-Tight" lids can be reversed and used as bun pan or tray
  • RimGlow™ technology give a distinct color to segregate them by usage, yet also provides crystal clarity for identifying contents at a glance
  • Date indicator helps promote organized food storage, makes inventory checks quick and easy

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER10617C14
    • DESCRIPTIONStorPlus™ Storage Container Lid 18 in x 12 in - Blue

    • COLORBlue
    • WIDTH INCHES12
    • MATERIALPolycarbonate (PC)
    • HEIGHT INCHES1- 9/32
    • TRADEMARKStorPlus™
    • LENGTH INCHES18
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed