Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1044003 - Topnotch® One-Half Size Long Food Pan 20-3/4" x 6-1/4", Black - Pkg Qty 6
See all 107 items in product family

Carlisle 1044003 - Topnotch® One-Half Size Long Food Pan 20-3/4" x 6-1/4", Black - Pkg Qty 6

Item #: WBB637885

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Customer Review
Product Q&A
TopNotch® One-Half Size Long Food Pan 20-3/4" x 6-1/4" - BLK

Features:
  • Only Top Notch Food Pans have Easy Lift Spoon Notches, one at each end of food pan for easy removal from steam tables and recessed counters
  • Just place the end of a spoon or other utensil under the reinforced notch, lift, and remove food pan
  • Easy lift notch reduces direct hand-to-food contact for greater food safety
  • Polysulfone (PSU) pans excel in high temperature applications (-40°F to 375°F)
  • Pans are NSF Listed and dishwasher safe
  • Optional solid and notched lids and drain shelves also available
  • All sizes stack for easy, efficient storage
  • Top Notch Food Pans meet U.S. and European specifications for use in food bars and steam tables
  • Pans meet EN 631-1 Euro Norm standards

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER10440B03****
    • MANUFACTURER PART NUMBER10440B03****
    • DESCRIPTIONStorPlus™ Food Pan HH 2-1/2 inches DP 1/2 Size - Black

    • CAPACITY2.90 qt
    • COLORBlack
    • WIDTH INCHES6-1/4
    • MATERIALHigh Heat Plastic
    • HEIGHT INCHES2-1/2
    • TRADEMARKTopNotch®
    • LENGTH INCHES20-3/4
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!