discount codeFree shipping over 300

Applied at checkout

Carlisle 1028003 - Topnotch® One-Quarter Size Food Pan 10-1/4" x 6-3/8", Black - Pkg Qty 6

Carlisle 1028003 - Topnotch® One-Quarter Size Food Pan 10-1/4" x 6-3/8", Black - Pkg Qty 6

Item #: WBB637942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.30 ea.

Price: $43.80 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

TopNotch® One-Quarter Size Food Pan 10-1/4" x 6-3/8" - Black

Features:
  • Only Top Notch Food Pans have Easy Lift Spoon Notches, one at each end of food pan for easy removal from steam tables and recessed counters
  • Just place the end of a spoon or other utensil under the reinforced notch, lift, and remove food pan
  • Easy lift notch reduces direct hand-to-food contact for greater food safety
  • Polycarbonate (PC) pans withstand tough use; resist food acids and oils; and can withstand temperatures of -40°F to 212°F
  • Pans are NSF Listed and dishwasher safe
  • Optional solid and notched lids and drain shelves also available
  • All sizes stack for easy, efficient storage
  • Top Notch Food Pans meet U.S. and European specifications for use in food bars and steam tables
  • Pans meet EN 631-1 Euro Norm standards

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3068003
  • DESCRIPTIONStorPlus™ Food Pan PC 2-1/2 inches DP 1/4 Size - Black

  • CAPACITY1.70 Qt.
  • COLORBlack
  • WIDTH INCHES6-3/8
  • CONSTRUCTIONPolycarbonate (PC)
  • HEIGHT INCHES2-1/2
  • TRADEMARKTopNotch®
  • LENGTH INCHES10-1/4
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1028003 - Topnotch® One-Quarter Size Food Pan 10-1/4" x 6-3/8", Black - Pkg Qty 6

Carlisle 1028003 - Topnotch® One-Quarter Size Food Pan 10-1/4" x 6-3/8", Black - Pkg Qty 6

Item #: WBB637942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top