Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1028103 - Topnotch® One Quarter Size Food Pan 10-1/4" x 6-3/8", Black - Pkg Qty 6
See all 107 items in product family

Carlisle 1028103 - Topnotch® One Quarter Size Food Pan 10-1/4" x 6-3/8", Black - Pkg Qty 6

Item #: WBB637948

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 6

Price: $51.60
Product Information
Customer Review
Product Q&A
TopNotch® One Quarter Size Food Pan 10-1/4" x 6-3/8" - Black

Features:
  • Only Top Notch Food Pans have Easy Lift Spoon
  • Just place the end of a spoon or other utensil under the reinforced notch, lift, and remove food pan
  • Easy lift notch reduces direct hand-to-food contact for greater food safety
  • Polycarbonate (PC) pans withstand tough use; resist food acids and oils; and can withstand temperatures of -40°F to 212°F
  • Pans are NSF Listed and dishwasher safe
  • Optional solid and notched lids and drain shelves also available
  • All sizes stack for easy, efficient storage
  • Top Notch Food Pans meet U.S. and European specifications for use in food bars and steam tables
  • Pans meet EN 631-1 Euro Norm standards

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER3068103
    • MANUFACTURER PART NUMBER3068103
    • DESCRIPTIONStorPlus™ Food Pan PC 4 inches DP 1/4 Size - Black

    • CAPACITY2.80 qt
    • COLORBlack
    • WIDTH INCHES6-3/8
    • MATERIALPolycarbonate (PC)
    • HEIGHT INCHES4
    • TRADEMARKTopNotch®
    • LENGTH INCHES10-1/4
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed