Take 15% off your entire order!

Offer applied at checkout

Carlisle 10496U13 - TopNotch® Universal Flat Lid, 10-1/4" x 6-3/8", Amber

Carlisle 10496U13 - TopNotch® Universal Flat Lid, 10-1/4" x 6-3/8", Amber

Item #: WBB1189948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.72 up to 8% OFF

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle TopNotch® Universal Flat Lid, 10-1/4" x 6-3/8", Amber, 10496U13

Features:
  • BPA Free
  • These Pans Excel In High Temperature Applications (-40 Degrees F To 375 Degrees F)

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER10496U13
  • DESCRIPTIONStorPlus™ Univ Lid - Food Pan HH Flat 1/4 Size - Amber

  • COLORAmber
  • WIDTH INCHES6-3/8
  • HEIGHT INCHES7/16
  • DEPTH INCHES3-1/2
  • LENGTH INCHES10-19/50
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 1076507 - Storplus™ Round Container 6 Qt., Clear - Pkg Qty 12

Item #: B638128

Not Yet Rated

Usually ships in 4 to 7 days

$135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 10496U13 - TopNotch® Universal Flat Lid, 10-1/4" x 6-3/8", Amber

Carlisle 10496U13 - TopNotch® Universal Flat Lid, 10-1/4" x 6-3/8", Amber

Item #: WBB1189948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant