Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 10277U07 - Topnotch® Universal Flat Notched Lid 12-3/4" x 7", Clear - Pkg Qty 6
See all 103 items in product family

Carlisle 10277U07 - Topnotch® Universal Flat Notched Lid 12-3/4" x 7", Clear - Pkg Qty 6

Item #: WBB638033

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.80 each

Sold in packages of 6

Price: $28.80
Product Information
Customer Review
Product Q&A
TopNotch® Universal Flat Notched Lid 12-3/4" x 7" - Clear

Features:
  • Withstand tough use
  • Resist food acids and oils
  • Withstand temperatures of "40°F to 212°F
  • Polycarbonate (PC) lids

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER10277U07
    • MANUFACTURER PART NUMBER10277U07
    • DESCRIPTIONStorPlus™ Univ Lid - Food Pan PC Flat Notched 1/3 Size - Clear

    • CAPACITY--
    • COLORClear
    • WIDTH INCHES7
    • MATERIALPolycarbonate (PC)
    • HEIGHT INCHES7/16
    • TRADEMARKTopNotch®
    • LENGTH INCHES12-3/4
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed