Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro BC2254S110 - Bus Cart 225 3" Casters (4 Swivel 1 with Brake) Black
See all 126 items in product family

Cambro BC2254S110 - Bus Cart 225 3" Casters (4 Swivel 1 with Brake) Black

Item #: WBB457490

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 412.95
Product Information
Customer Review
Product Q&A
Cambro BC2254S110 - Bus Cart 225 3" Casters (4 Swivel 1 with Brake) Black

Service Cart, open design, three shelves, shelf size approximately 15" x 22", polyethylene exterior, 3" casters (4 swivel, 1 with brake), 350 lb. load capacity, black, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBC2254S110
    • COLORBlack
    • WIDTH INCHES16-1/2
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES33-1/2
    • DEPTH INCHES33.5
    • LOAD CAPACITY LBS350
    • LENGTH INCHES28-3/4
    • NSFNSF
    • APPROXIMATE SHELF SIZE15" x 22"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!