Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International BC-3520BZ - Bus Cart, 3 Tier, Black, 300 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Update International BC-3520BZ - Bus Cart, 3 Tier, Black, 300 Lb. Capacity

Item #: WBB1230765

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Update International BC-3520BZ - Bus Cart, 3 Tier, Black, 300 Lb. Capacity

Handy 3-tier design, featuring attractive yet rugged brushed-aluminum uprights. Super quiet non-marking 4 inch casters and plastic construction greatly eliminate noise. Color: Black. Ships KD

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERBC-3520BZ
    • DESCRIPTIONBus Cart
    • CAPACITY3 Tiers Holds 300 Lbs.
    • COLORBlack
    • WIDTH INCHES19-3/4
    • CONSTRUCTIONPolypropylene & Aluminum Alloy Legs
    • HEIGHT INCHES37-3/4
    • CAPACITY LBS300
    • LENGTH INCHES40-1/8
    • APPROXIMATE SHELF SIZE19-1/4" x 29-1/2"
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do the wheels lock?

Question Asked By: Kathleen , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result