Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro BC330157 - Bus Cart 330 5" Casters (2 Fixed 2 Swivel 1 with Brake) Coffee Beige NSF
See all 126 items in product family

Cambro BC330157 - Bus Cart 330 5" Casters (2 Fixed 2 Swivel 1 with Brake) Coffee Beige NSF

Item #: WBB457306

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 543.00
Product Information
Customer Review
Product Q&A
Cambro BC330157 - Bus Cart 330 5" Casters (2 Fixed 2 Swivel 1 with Brake) Coffee Beige NSF

Service Cart, enclosed base three sides, three shelves, shelf size approximately 18" x 27", polyethylene exterior, 5" casters (2 fixed, 2 swivel, 1 with brake), 500 lb. load capacity, coffee beige, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBC330157
    • COLORCoffee Beige
    • WIDTH INCHES20-5/8
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES35-5/8
    • DEPTH INCHES35.68
    • NSFNSF
    • LENGTH INCHES35
    • LOAD CAPACITY LBS500
    • APPROXIMATE SHELF SIZE18" x 27"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!