Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro BC2304S110 - Bus Cart 5" Casters (4 Swivel 1 with Brake) Polyethylene Exterior Black
See all 130 items in product family

Cambro BC2304S110 - Bus Cart 5" Casters (4 Swivel 1 with Brake) Polyethylene Exterior Black

Item #: WBB457694

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 502.00
Product Information
Customer Review
Product Q&A
Cambro BC2304S110 - Bus Cart 5" Casters (4 Swivel 1 with Brake) Polyethylene Exterior Black

Service Cart, open design, three shelves, shelf size approximately 20" x 27", polyethylene exterior, 5" casters (4 swivel, 1 with brake), 500 lb. load capacity, black, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBC2304S110
    • COLORBlack
    • WIDTH INCHES20-3/4
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES36
    • DEPTH INCHES36
    • NSFNSF
    • LENGTH INCHES34-3/4
    • LOAD CAPACITY LBS500
    • APPROXIMATE SHELF SIZE20" x 27"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!