Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro CD400401 - Camdolly  20-3/4"D x 27-5/8"L x 9"H, Load Capacity 300 lbs., Slate Blue
See all 93 items in product family

Cambro CD400401 - Camdolly 20-3/4"D x 27-5/8"L x 9"H, Load Capacity 300 lbs., Slate Blue

Item #: WBB457335

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 233.95
Product Information
Customer Review
Product Q&A
Cambro CD400401 - Camdolly 20-3/4"D x 27-5/8"L x 9"H, Load Capacity 300 lbs., Slate Blue

Camdolly ®, 20-3/4"D x 27-5/8"L x 9"H, load capacity 300 lbs., slate blue, NSF

Product Specifications

    • BRANDCambro
    • COLORSlate Blue
    • WIDTH INCHES8.75
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES28.75
    • DEPTH INCHES28.75
    • NSFNSF
    • LENGTH INCHES23
    • LOAD CAPACITY LBS300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!