Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro CD100H157 - Camdolly  with Handle for 100MPC Coffee Beige NSF
See all 97 items in product family

Cambro CD100H157 - Camdolly with Handle for 100MPC Coffee Beige NSF

Item #: WBB457913

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 333.95
Product Information
Customer Review
Product Q&A
Cambro CD100H157 - Camdolly with Handle for 100MPC Coffee Beige NSF

Camdolly ® with Handle, 19-3/4"D x 33-1/8"L x 36-1/4"H, load capacity 350 lbs., coffee beige, NSF

Product Specifications

    • BRANDCambro
    • COLORCoffee Beige
    • WIDTH INCHES20.37
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES29.62
    • DEPTH INCHES29.62
    • LOAD CAPACITY LBS350
    • LENGTH INCHES36.37
    • NSFNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed