Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dinex DXIDPH2E0912 - Plate Dispensers Enclosed Style, 2 Silo For 9-1/8" Plate, 32" x 18-1/2"

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Dinex DXIDPH2E0912 - Plate Dispensers Enclosed Style, 2 Silo For 9-1/8" Plate, 32" x 18-1/2"

Item #: WBB1189371

Sold By: globalindustrial.com

Expected ship date 09/13/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,458.00 Save up to 28%
Price: $ 3,204.00
Product Information
Customer Review
Product Q&A
Dinex Plate Dispensers Enclosed Style, 2 Silo For 9-1/8" Plate, 32" x 18.50", DXIDPH2E0912

Features:
  • Heated
  • Has A Stainless Steel Exterior Shield
  • Equipped With 4 Heavy Duty Non-Marking Swivel Casters
  • Feature The Dinex Spring-Pak™ Self-Leveling Mechanism
  • 100 Plate Capacity

Product Specifications

    • BRANDDinex
    • MANUFACTURERS PART NUMBERDXIDPH2E0912
    • DESCRIPTIONPlate Dispensers Enclosed Style
    • TYPEEnclosed
    • PLATE SHAPERound
    • PLATE SIZE INCHES9-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!