Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lockwood End Load Econ Pan Rack, 64"H x 22"W x 27"D, 18 Pans - RA64-ER18E

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Lockwood End Load Econ Pan Rack, 64"H x 22"W x 27"D, 18 Pans - RA64-ER18E

Item #: WBB1171582

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $402.00 Save up to 36%
Price: $ 258.95
Product Information
Customer Review
Product Q&A
Lockwood End Load Economy Pan Rack, 64"H x 22"W x 27"D, 18 Pans - RA64-ER18E

A hard working versatile line of racks.

Features:
  • Mobile
  • Counter Height
  • Open Sides
  • With Slides For 10"-18" X 26" Pans
  • Slides On 2-1/2" Centers
  • Bolted Angle-Type Aluminum Frame
  • Knock Down
  • End Loading
  • 5" Stem Casters
  • NSF

Product Specifications

    • BRANDLockwood
    • MANUFACTURERS PART NUMBERRA64-ER18E
    • DESCRIPTIONEnd Load Economy Pan Rack
    • WIDTH INCHES21-3/8
    • CONSTRUCTIONHigh tensile extruded aluminum
    • HEIGHT INCHES64
    • DEPTH INCHES26-1/2
    • WEIGHT LBS.38
    • LOAD TYPEEnd Load
    • WHEEL DIAMETER5
    • WHEEL TYPEThermoplastic Rubber
    • PAN SIZE18" x 26", 13" x 18"
    • APPROVAL OR CERTIFIEDNSF
    • WARRANTY1 Year
    • PAN TRAY CAPACITY18
    • RUNNER SPACE INCHES3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!