Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1287502 - Icemaster™ Ice Transport Tote 5 Gallon, White - Pkg Qty 2
See all 130 items in product family

Carlisle 1287502 - Icemaster™ Ice Transport Tote 5 Gallon, White - Pkg Qty 2

Item #: WBB637908

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$54.95 each

Sold in packages of 2

Price: $109.90
Product Information
Customer Review
Product Q&A
IceMaster™ Ice Transport Tote 5 Gal. - White

Features:
  • Transfer ice safely and conveniently in this sturdy dedicated transport container; NSF Listed
  • Special high-impact material is less susceptible to cracking and breaking than other totes
  • Molded-on Comfort Grip™ handle makes carrying heavy loads easier; innovative side helper handle allows user to simply tip container to empty
  • Helper handle doubles as drain hook; securely attaches upside down to edge of wire shelving or locks into our mounting bracket to drain tote
  • Optional mounting bracket can be attached to walls or the side of an ice bin to keep tote within easy reach
  • Lid also available; protects against physical contaminants
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER1287502
    • DESCRIPTIONIce Transport Tote
    • CAPACITY5 Gal.
    • COLORWhite
    • WIDTH INCHES--
    • CONSTRUCTIONPolypropylene (PPY)
    • MATERIALPolypropylene (PPY)
    • HEIGHT INCHES17.26
    • DIAMETER WIDTH INCHES10.66
    • DIAMETER LENGTH INCHES10.66
    • APPROXIMATE SHELF SIZE--
    • CASE QUANTITY2
    • TRADEMARKIcemaster™
    • LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!