Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 844RM 3 Shelf Hd Bussing Cart - 39-5/16X22-1/2 Red Maple
See all 130 items in product family

Lakeside® 844RM 3 Shelf Hd Bussing Cart - 39-5/16X22-1/2 Red Maple

Item #: WBB241442

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,245.00 Save up to 50%
Price: $ 1,122.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 3 Shelf HD Bussing Cart - 39-5/16x22-1/2 Red Maple

Ideal for continual use over a variety of floor surfaces, traditional bussing or as a mobile set-up station. Combines the dependability of stainless steel with a smartly styled vinyl laminate exterior finish. Standard finish is Walnut laminate. New Designer Series finishes are available. With 3 sides enclosed, these carts are perfect for quiet and concealed table side service. Optional hinged doors are available to completely conceal contents. Stainless steel interior cleans and sanitizes easily. Vinyl exterior wipes down to its original luster. Shelves are 3 edges up, 1 down.

Unitized electronically welded angle leg frame. 18 gauge stainless steel reinforced shelves are stain and rust resistant. Extra load casters with cushion tread, non-marking wheels With 3 sides enclosed, these carts are perfect for quiet and concealed table side service.

Your guests don't need to see what you're transporting through serving areas, so why show them? These enclosed heavy duty units conceal supplies and unsightly bus boxes from view.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER844RM
    • TYPEHeavy Duty Bussing Cart
    • COLORRed Maple
    • WIDTH INCHES22-1/2
    • CONSTRUCTIONStainless Steel/Vinyl Laminate
    • HEIGHT INCHES37
    • APPROXIMATE SHELF SIZE35x21
    • SHELF LENGTH INCHES35
    • CAPACITY LBS700
    • LENGTH INCHES39-1/4
    • SHELF CLEARANCE INCHES12
    • CASTER TYPEAll Swivel
    • SHELF QUANTITY3
    • SHELF WIDTH INCHES21
    • GAUGE18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!