Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 646RM 3 Shelf Md Bussing Cart - 36X22 Light Maple
See all 126 items in product family

Lakeside® 646RM 3 Shelf Md Bussing Cart - 36X22 Light Maple

Item #: WBB241291

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,053.00 Save up to 50%
Price: $ 1,026.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 3 Shelf MD Bussing Cart - 36x22 Light Maple

Ideal for moderate weight loads, all-purpose back-of-the-house duties, and constant use over various standard floor finishes. Exciting Designer Series finishes available to complement your front-of-the-house d├ęcor. Standard finish is Walnut laminate. Quiet and concealed contents make it perfect for dining area and bussing duties. Stainless steel interior cleans and sanitizes easily.

Unitized electronically welded angle leg frame. 20 gauge stainless steel reinforced shelves for heavy loads and load drops. Extra load casters with cushion tread, non-marking wheels Easy to clean stainless steel interior construction. No odor retention

All of the benefits that stainless steel offers, like easy cleaning and sturdy construction. Add attractive looks like a variety of exterior finishes, and you'll have the best of both worlds.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER646RM
    • TYPEMedium Duty Bussing Cart
    • COLORLight Maple
    • WIDTH INCHES22
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES36-1/2
    • APPROXIMATE SHELF SIZE35x21
    • SHELF LENGTH INCHES35
    • CAPACITY LBS500
    • LENGTH INCHES36
    • SHELF CLEARANCE INCHES13-1/4
    • CASTER TYPEAll Swivel
    • SHELF QUANTITY3
    • SHELF WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed