Lakeside® 610LM 3 Shelf Sd Bussing Cart - 27-3/4X16-1/2 Light Maple
See all 126 items in product family

Lakeside® 610LM 3 Shelf Sd Bussing Cart - 27-3/4X16-1/2 Light Maple

Item #: WBB241547

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $976.00 Save up to 50%
Price: $ 488.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 3 Shelf SD Bussing Cart - 27-3/4x16-1/2 Light Maple

Attractive design in a variety of popular vinyl and laminate finishes make it ideal for dining area bussing. Ideal size for a set-up station, optional hinged doors available. Leg and handle bumpers protect furnishings. handle bumpers protect furnishings. Leg and handle bumpers protect furnishings.

Durable, unitized electronically welded stainless steel angle leg design Reinforced hemmed front on 22 gauge stainless steel shelves, adds strength where it is needed. Legs are 20 gauge stainless steel. Attractive design in a variety of popular vinyl and laminate finishes make it ideal for dining are bussing. Easy to clean stainless steel construction. No odor retention

Enclosed Business Carts. You can dress them up and take them anywhere. Yes, even a business cart can be decked out to be seen with your dining customers. The secret is in the laminate. You can select from countless colors, textures, and wood grains. You can even specify a laminate finish of your choosing. The laminate is mounted over stainless steel sides. So even if the open side shows, it looks clean and professional. Using an enclosed bussing cart to do the messy job of cleaning tables makes so much sense. It's more efficient for your staff and more visually pleasing for your guests.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER610LM
    • TYPEStandard Duty Bussing Cart
    • COLORLight Maple
    • WIDTH INCHES16-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES32-3/4
    • CASTERS3-1/2"
    • APPROXIMATE SHELF SIZE24x15-1/2
    • SHELF LENGTH INCHES24
    • CAPACITY LBS300
    • LENGTH INCHES27-3/4
    • SHELF CLEARANCE INCHES12-3/8
    • CASTER TYPEAll Swivel
    • SHELF QUANTITY3
    • SHELF WIDTH INCHES15-1/2
    • GAUGE22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!