Lakeside® 337 Aluminum Rack Dolly - 700 Lb Capacity
See all 6 items in product family

Lakeside® 337 Aluminum Rack Dolly - 700 Lb Capacity

Item #: WBB241456

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $706.00 Save up to 50%
Price: $ 353.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Aluminum Rack Dolly - 700 lb Capacity

Designed for transporting and storing 20" x 20" (508 x 508) glass/cup racks. Aluminum platform is waterproof to prevent dripping.

Solid one-piece aluminum platforms with 1-1/2" (38) lip on all sides to prevent spills. Rust-proof and corrosion resistant.

Lightweight dollies that can take on tough jobs. These affordable stainless steel and aluminum units feature welded construction that will hold up the roughest conditions. Dolly will never go again.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER337
    • TYPERack Dolly
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES1-1/2
    • DEPTH INCHES20-1/2
    • CASTERS4"
    • PAN SIZE20" x 20"
    • CASTER TYPEAll Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed