Lakeside® 7500 Convection Heated Pellet Dispenser - Two Stack Duo-therm
See all 5 items in product family

Lakeside® 7500 Convection Heated Pellet Dispenser - Two Stack Duo-therm

Item #: WBB241762

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13,197.00 Save up to 50%
Price: $ 6,598.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Convection Heated Pellet Dispenser - Two Stack Diathermy

Heat both pellets and plates safely and efficiently from one unit. Duo-Therm features separately heated compartments that are independently controlled for heating efficiency. All-welded stainless steel insulated double-wall cabinet with two heating compartments and hinged covers. Unique lid design holds in heat without gaskets. Self-leveling dispenser units are removable for convenient cleaning and spring tension adjustment. Accepts 7" to 10-1/4" pellets or plates.  Includes 3-wire 10' power cord with plug.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER7500
    • TYPEConvection Heated Pellet Dispenser
    • WIDTH INCHES36
    • HEIGHT INCHES42-3/4
    • DEPTH INCHES24
    • CASTERS5"
    • CASTER TYPEAll Swivel
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!