Lakeside® 8534 Cooler Rack With Universal Ledges - 12 Pan
See all 34 items in product family

Lakeside® 8534 Cooler Rack With Universal Ledges - 12 Pan

Item #: WBB241615

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,205.00 Save up to 50%
Price: $ 1,102.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 8534 Cooler Rack With Universal Ledges - 12 Pan

Made of aluminum for long lasting durability. Ideal for post prepping stage. Provide ledges electronically welded to uprights for added strength and reliability. Includes four 1" (25) welds per angle ledge. Extra gussets welded in all corners to prevent "racking". Designed specifically for full and 1/2 size sheet pans and 18" x 26" (457 x 660) or 13" x 18" (330 x 457) trays. .

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER8534
    • TYPECooler Rack
    • WIDTH INCHES24-1/2
    • SHELF TYPEFull Size
    • HEIGHT INCHES64-1/2
    • DEPTH INCHES25-1/4
    • CASTERS5"
    • RUNNER QUANTITY12
    • PAN SIZEFull
    • RUNNER TYPEUniversalOne™
    • CASTER TYPEAll Swivel, Recessed Plate
    • PAN TRAY CAPACITY12
    • RUNNER SPACE INCHES4-1/2
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!