Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 2814, Double Cantilever Dispenser - 12" X 22"
See all 15 items in product family

Lakeside® 2814, Double Cantilever Dispenser - 12" X 22"

Item #: WBB241554

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,940.00 Save up to 50%
Price: $ 3,470.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Double Cantilever Dispenser - 12 X 22

Convenient ergonomic dispensing, ideal for cafeteria lines and tray make-up. Field adjustable to assure proper dispensing level. Easy to clean and sanitize stainless steel. Corner bumpers protect walls and furnishings.  Rolls easily on 4" (102) heavy duty casters, 2 with brakes. Store used or empty trays/racks on platform base. Double carriage design.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER2814
    • TYPECantilever Dispenser
    • WIDTH INCHES47
    • HEIGHT INCHES36-1/2
    • DEPTH INCHES47
    • CASTERS4"
    • APPROVALNSF
    • CASTER TYPEAll Swivel
    • PAN SIZE12 in X 22 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!