Lakeside® Elite Late Tray - 12 Capacity
See all 13 items in product family

Lakeside® Elite Late Tray - 12 Capacity

Item #: WBB241294

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,474.00 Save up to 50%
Price: $ 3,237.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Elite Late Tray - 12 Capacity

Single compartment accommodates 14" x 18" (356 x 457 mm) or 15" x 20" (381 x 508 mm) trays. Perfect for heated pellet systems with insulated covers used for healthcare room service or late trays. Type 304 stainless steel construction is easily cleaned and sanitized. Stainless steel tray ledge panels are removable and easy to clean. Paddle latch door closure assures positive door closure and convenient one-hand opening. Interior floor drain facilitates cleaning. Welded push handle for easy maneuverability. Door conveniently folds 270 degrees out of your way. Includes bottom corner bumpers to protect walls and doors Rolls easily and quietly on 6" casters (2 ea. fixed, 2 ea. swivel) with 2" wide cushion tread donut wheels. 12 Tray capacity.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER5510
    • TYPEElite Delivery Cart
    • COLOR FINISHSilver
    • WIDTH INCHES32-1/4
    • HEIGHT INCHES48-3/4
    • DEPTH INCHES36-3/4
    • CASTER TYPE2 Fixed, 2 Swivel
    • APPROVALNSF
    • PAN TRAY CAPACITY12
    • RUNNER SPACE INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!