Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 996, Open Mobile Tray And Glass Dispenser - 19" X 23"
See all 47 items in product family

Lakeside® 996, Open Mobile Tray And Glass Dispenser - 19" X 23"

Item #: WBB241406

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,313.00 Save up to 50%
Price: $ 1,156.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Open Mobile Tray and Glass Dispenser - 19x23

Convenient mobility for your tray dispensing.  Top mount flatware dispenser included, fits 8 ea. utensil holders (not included). Field adjustable spring tension assures proper dispensing level.  Easy to clean and sanitize stainless steel.  Perimeter bumper protects walls and furnishings.  Rolls easily on 4" (102) heavy duty casters, 2 with brakes. Store used or empty trays/racks on platform base. Field adjustable for the dispensing level you prefer. Simply detach and attach springs. Stainless steel design is easy to clean and sanitize

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER996
    • TYPEOpen Mobile Tray And Glass Dispenser
    • WIDTH INCHES23
    • HEIGHT INCHES36-1/8
    • DEPTH INCHES19-3/4
    • CASTERS4 inches
    • PAN SIZE19 in X 23 in
    • CASTER TYPEAll Swivel
    • APPROVALNSF
    • PAN TRAY CAPACITY150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!