Lakeside® V6014, Oval Heated Drop-In Plate Dispenser - 9-3/4" To 10-3/4" Plates
See all 138 items in product family

Lakeside® V6014, Oval Heated Drop-In Plate Dispenser - 9-3/4" To 10-3/4" Plates

Item #: WBB241251

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,179.00 Save up to 50%
Price: $ 1,589.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Oval Heated Drop-In Plate Dispenser - 9-3/4 to 10-3/4 Plates

Now you can store and dispense you oval dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Heated design features a thermostatic control - minimum 100F (38C), maximum 175F (79C). Dispenser mechanism removes from heated tube for easy cleaning. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERV6014
    • TYPEHeated
    • PLATE SHAPEOval
    • PLATE SIZE INCHES9-3/4 x 13-3/4 to 10-3/4 x 14-1/2
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!