Lakeside® V4013, Oval Open Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates
See all 138 items in product family

Lakeside® V4013, Oval Open Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates

Item #: WBB241738

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,518.00 Save up to 50%
Price: $ 759.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Oval Open Drop-In Plate Dispenser - 9-1/2 to 10-1/4 Plates

Now you can store and dispense you oval dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates oval plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERV4013
    • TYPEOpen
    • PLATE SHAPEOval
    • PLATE SIZE INCHES9-1/2 x 12-3/4 to 10-1/4 x13-1/2
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!