Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® V5013, Oval Shielded Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates
See all 138 items in product family

Lakeside® V5013, Oval Shielded Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates

Item #: WBB241776

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,882.00 Save up to 50%
Price: $ 941.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Oval Shielded Drop-In Plate Dispenser - 9-1/2 to 10-1/4 Plates

Now you can store and dispense you oval dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Heated design features a thermostatic control - minimum 100F (38C), maximum 175F (79C). Dispenser mechanism removes from heated tube for easy cleaning. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERV5013
    • TYPEShielded
    • PLATE SHAPEOval
    • PLATE SIZE INCHES9-1/2 x 12-3/4 to 10-1/4 x13-1/2
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!