Lakeside® 600725, Round Heated Drop-In Plate Dispenser - 6-5/8" To 7-1/4" Plates
See all 138 items in product family

Lakeside® 600725, Round Heated Drop-In Plate Dispenser - 6-5/8" To 7-1/4" Plates

Item #: WBB241503

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,740.00 Save up to 50%
Price: $ 870.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Heated Drop-In Plate Dispenser - 6-5/8 to 7-1/4 Plates ADA

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Heated design features a thermostatic control - minimum 100F (38C), maximum 175F (79C). Dispenser mechanism removes from heated tube for easy cleaning. Accommodates round plates. ADA compliant. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER600725
    • TYPEHeated
    • PLATE SHAPERound
    • PLATE SIZE INCHES6-1/2 to 7-1/4
    • APPROVALS OR CERTIFICATIONSNSF, ADA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!