Lakeside® 934, Round Heated Drop-In Plate Dispenser - 8-3/4" To 12" Plates
See all 138 items in product family

Lakeside® 934, Round Heated Drop-In Plate Dispenser - 8-3/4" To 12" Plates

Item #: WBB241379

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,208.00 Save up to 50%
Price: $ 1,104.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Heated Drop-In Plate Dispenser - 8-3/4 to 12 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Heated design features a thermostatic control - minimum 100F (38C), maximum 175F (79C). Dispenser mechanism removes from heated tube for easy cleaning. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER934
    • TYPEHeated
    • PLATE SHAPERound
    • PLATE SIZE INCHES8-3/4 to 12
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!