Lakeside® 4012, Round Open Drop-In Plate Dispenser - 11-1/4" To 12-1/4" Plates
See all 138 items in product family

Lakeside® 4012, Round Open Drop-In Plate Dispenser - 11-1/4" To 12-1/4" Plates

Item #: WBB241493

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $848.00 Save up to 50%
Price: $ 424.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Open Drop-In Plate Dispenser - 11-1/4 to 12-1/4 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER4012
    • TYPEOpen
    • PLATE SHAPERound
    • PLATE SIZE INCHES11-1/4 to 12-1/4
    • APPROVALNSF
    • BRAKESTwo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!