Lakeside® 902, Round Open Drop-In Plate Dispenser - 2-3/4" To 6" Plates
See all 138 items in product family

Lakeside® 902, Round Open Drop-In Plate Dispenser - 2-3/4" To 6" Plates

Item #: WBB241268

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $921.00 Save up to 50%
Price: $ 460.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Open Drop-In Plate Dispenser - 2-3/4 to 6 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER902
    • TYPEOpen
    • PLATE SHAPERound
    • PLATE SIZE INCHES2-3/4 to 6
    • APPROVALNSF, UL
    • BRAKESTwo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!